Apply to be a TradeMaster!
Main product image of 740 BTU Compressor Refrigeration 1/5 HP (115V)
Magnifying glass
Hover image to zoom

740 BTU Compressor Refrigeration 1/5 HP (115V)

Brand:
Embraco
SKU:
EMIS70HHR1
Rating:
(3)
Q&A:
(0)
740 BTU Compressor Refrigeration 1/5 HP (115V)
Magnifying glass
Hover image to zoom
$269.68 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
740 BTU Capacity
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/5 HP
Product Highlight: Refrigerant Type
R-134A

Description

–
740 BTU Compressor Refrigeration 1/5 HP (115V)

Specs

–
Product Type:

Compressor

Capacity (BTU):

740

Voltage:

115V

Horse Power:

1/5

Phase:

1

Hertz:

60

Refrigerant Type:

R-134A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great replacement

Used unit to replace obsolete compressor. Footprint was exactly the same. Installed, vacuumed and charged. Fridge is back to normal.
Chuck
Valparaiso,IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Retro fit for a Vinotemp wine cooler

This compressor is being used for a replacement on a vinotemp wine cooler. This is an exact replacement for our particular application. It worked and fit with little modification.
random old guy
Albuquerque, NM
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always there in a pinch.

This compressor was used to replace a failed unit in a 5 year old 1000cu. ft. wine cellar cooling system by WhipserKool. There was a lot of expensive wine that could have been ruined but I received the unit over night as promised and had the system back on line the same day back to 62F° YAY! Happy Customer!
Jarasan
DCMD
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy