Apply to be a TradeMaster!
Main product image of 840 BTU Compressor Refrigeration 1/4+ HP (115V)
Magnifying glass
Hover image to zoom

840 BTU Compressor Refrigeration 1/4+ HP (115V)

Brand:
Embraco
SKU:
FF10HBK1
Rating:
(0)
Q&A:
(0)
840 BTU Compressor Refrigeration 1/4+ HP (115V)
Magnifying glass
Hover image to zoom
$489.32 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
840 BTU Capacity
Product Highlight: Horse Power
1/4 HP
Product Highlight: Voltage
115V
Product Highlight: Refrigerant Type
R-134A

Description

–
840 BTU Compressor Refrigeration 1/4+ HP (115V)

Features:
  • Direct replacement compressors for Whirlpool, GE and Electrolux appliances.
  • Replacement compressors for food service equipment, vending machines, bottle coolers, ice machines and other refrigeration equipment.

Replaces:
  • Tecumseh - AE1410Y, AE2410Y, AEA2410YXA, & TP1410Y
  • Sub Zero - 7002026
  • Whirlpool - EGY80HLP, EGY90HLP, & EGY90HLP1
  • Embraco - EGZS80HLP

Specs

–
Product Type:

Compressor

Capacity (BTU):

840

Horse Power:

1/4

Voltage:

115V

Phase:

1

Hertz:

60

Refrigerant Type:

R-134A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy