Apply to be a TradeMaster!
Main product image of 1130 BTU Compressor Refrigeration 1/4 HP (115V)
Magnifying glass
Hover image to zoom

1130 BTU Compressor Refrigeration 1/4 HP (115V)

Brand:
Embraco
SKU:
FF11.5BK1
Rating:
(1)
Q&A:
(0)
1130 BTU Compressor Refrigeration 1/4 HP (115V)
Magnifying glass
Hover image to zoom
$331.72 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
1130 BTU Capacity
Product Highlight: Horse Power
1/4 HP
Product Highlight: Voltage
115V
Product Highlight: Refrigerant Type
R-12

Description

–
1130 BTU Compressor Refrigeration 1/4 HP (115V)

Features:
  • Direct replacement compressors for Whirlpool, GE and Electrolux appliances.
  • Replacement compressors for food service equipment, vending machines, bottle coolers, ice machines and other refrigeration equipment.

Replaces:
  • Tecumseh - AE1411D & AEA1410AXA
  • Maytag - 12000005
  • Whirlpool - 4387772
  • Copeland - ARE37C3, ARE37C3-SAA & ARE37C3SAA
  • Amana - C3667102

Specs

–
Product Type:

Compressor

Capacity (BTU):

1130

Horse Power:

1/4

Voltage:

115V

Phase:

1

Hertz:

60

Refrigerant Type:

R-12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I WOULD BUY IT

The compressor works on many coolers
cooler man
longview washington
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy