Apply to be a TradeMaster!
Main product image of 695 BTU Compressor Refrigeration 1/5 HP (115V)
Magnifying glass
Hover image to zoom

695 BTU Compressor Refrigeration 1/5 HP (115V)

Brand:
Embraco
SKU:
FF7.5HBK1
Rating:
(1)
Q&A:
(0)
695 BTU Compressor Refrigeration 1/5 HP (115V)
Magnifying glass
Hover image to zoom
$248.81 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
695 BTU Capacity
Product Highlight: Horse Power
1/5 HP
Product Highlight: Voltage
115V
Product Highlight: Refrigerant Type
R-134A

Description

–
695 BTU Compressor Refrigeration 1/5 HP (115V)

Features:
  • Direct replacement compressors for Whirlpool, GE and Electrolux appliances.
  • Replacement compressors for food service equipment, vending machines, bottle coolers, ice machines and other refrigeration equipment.
  • Additional mounting configurations on base plate.

Replaces:
  • Sub Zero - 3-11-099-0, 7010135, 7013091, 7018944
  • Tecumseh - AEA1360YXA, AEA3425YXA
  • Copeland - ARB13C3E-SAA
  • Embraco - EGY70HLP, FF6HBK, FF7.5HBK

Specs

–
Product Type:

Compressor

Capacity (BTU):

695

Horse Power:

1/5

Voltage:

115V

Phase:

1

Hertz:

60

Refrigerant Type:

R-134A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Seems like a solid replacement

I replaced a Matsushita DA51 compressor in a Kennmore (Whirlpool) fridge with this - that compressor was still cooling, but making increasingly alarming sounds on shut-down. This was the first time I've replaced a fridge compressor, and it went fairly well. The ports were aligned a little differently, but not big deal with some careful massaging of the lines. Make sure you get a new filter/drier and solder and flux here if you need them - many brick and mortar supply houses won't sell to "non-professionals." One thing I was uncertain on was whether this came with the start relay - which it does (no start capacitor needed nor included), so you've got everything you need electrically-speaking. Digging through spec sheets, it seems this unit isn't as efficient as the one it replaces. Not a big deal to me; it's more important that it lasts, but it'd be nice. The modern stuff that has to be replaced every 5-10 years isn't saving you any money, that's for sure. So, just a minor quibble there. The other one is that there is more vibration than I expected. It didn't include the rubber "feet," so those weren't replaced, but the original ones weren't hard or brittle. I'm only a few months in, but this seems to be working well. I returned a compressor from another source that came single-boxed and mashed-up; thankfully, Supply House packages their stuff better. I would have preferred the more efficient "correct" replacement, but it's just so hard to find a good supplier that I plan to find the closest fit here if I do another fridge. Anyway, don't let the nay-sayers scare you away if you've got the equipment and some know-how with refrigeration (I've repaired AC on my cars for a while). I wouldn't just jump in if you've never seated a pipe and don't know how refrigeration works, but the equipment needed to do the job costs pretty close to what you'd pay to have it done, and then you can fix your your friends fridge or your car's AC.
WillyP
Billings, MT
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy