Apply to be a TradeMaster!
Main product image of 3080 BTU Compressor Refrigeration 1/5 HP (115V)
Magnifying glass
Hover image to zoom

3080 BTU Compressor Refrigeration 1/5 HP (115V)

Brand:
Embraco
SKU:
FF8.5BK1
Rating:
(0)
Q&A:
(0)
3080 BTU Compressor Refrigeration 1/5 HP (115V)
Magnifying glass
Hover image to zoom
$226.42 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
3080 BTU Capacity
Product Highlight: Horse Power
1/5 HP
Product Highlight: Voltage
115V
Product Highlight: Refrigerant Type
R-12

Description

–
3080 BTU Compressor Refrigeration 1/5 HP (115V)

Features:
  • Direct replacement compressors for Whirlpool, GE and Electrolux appliances.
  • Replacement compressors for food service equipment, vending machines, bottle coolers, ice machines and other refrigeration equipment.

Replaces:
  • Tecumseh - AE1380D, AEA1308AXA, AEA3425AXA, & AEA3430AXA
  • Maytag - 12000020 & RCM250-1
  • Matsushita - RCL171U, MA14-889A, FN91K17R, & FN91F17R
  • Sub Zero - 3-11-099-0
  • Amana - R9800326, D7736208, D7702324, D7581451, D7581401, & D7275502
  • Mars - 23064
  • Danfoss - 103U1815

Specs

–
Product Type:

Compressor

Capacity (BTU):

3080

Horse Power:

1/5

Voltage:

115V

Phase:

1

Hertz:

60

Refrigerant Type:

R-12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy