Apply to be a TradeMaster!
Main product image of 1350 BTU Compressor Refrigeration 1/3 HP (115V)
Magnifying glass
Hover image to zoom

1350 BTU Compressor Refrigeration 1/3 HP (115V)

Brand:
Embraco
SKU:
FFI12BX1
Rating:
(0)
Q&A:
(0)
1350 BTU Compressor Refrigeration 1/3 HP (115V)
Magnifying glass
Hover image to zoom
$279.66 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
1350 BTU Capacity
Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
115V
Product Highlight: Refrigerant Type
R-12

Description

–
1350 BTU Compressor Refrigeration 1/3 HP (115V)

Features:
  • Direct replacement compressors for Whirlpool, GE and Electrolux appliances.
  • Replacement compressors for food service equipment, vending machines, bottle coolers, ice machines and other refrigeration equipment.

Replaces:
  • Tecumseh - AE0423A, AE2415A, AE3440D, AE4440A, AE9423A, AEA2413AXA, AEA2415AAB, AEA2415AXA, AEA4440AXA, AEA4442AXA, AJ1416A, AJ2416A, AJ3612, AJ4443A, AT3512, AT3J12, BP3311, CAJ34, CAJ3612, CAJ3612A, CAJ3P, CAP3311, CAT34, CAT3512, CAT3J12, & S3N14
  • Copeland - ARE41C3-IAA (HST) & JFB1-0033-IAA (HST)

Specs

–
Product Type:

Compressor

Capacity (BTU):

1350

Horse Power:

1/3

Voltage:

115V

Phase:

1

Hertz:

60

Refrigerant Type:

R-12

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy