Apply to be a TradeMaster!
115 V 1 PH R290 1/3 HP Compressor, FFU130UAX1

115 V 1 PH R290 1/3 HP Compressor, FFU130UAX1

Brand:
Embraco
SKU:
FFU130UAX1
Rating:
(0)
Q&A:
(0)
115 V 1 PH R290 1/3 HP Compressor, FFU130UAX1
$397.24 each
In Stock
In Stock
Get 1 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Refrigerant Type
R-290
Product Highlight: Horse Power
1/3 HP

Description

–
FFU130UAX1 is a 115 V 1 PH R290 1/3 HP Compressor manufactured by Embraco.

Specs

–
Voltage:

115V

Phase:

1

Refrigerant Type:

R-290

Horse Power:

1/3

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy