Apply to be a TradeMaster!
Main product image of 1949 BTU Compressor Refrigeration 1/2 HP (115V)
Magnifying glass
Hover image to zoom

1949 BTU Compressor Refrigeration 1/2 HP (115V)

Brand:
Embraco
SKU:
NEK2134GK1
Rating:
(0)
Q&A:
(1)
1949 BTU Compressor Refrigeration 1/2 HP (115V)
Magnifying glass
Hover image to zoom
$655.85 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 24.9 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Refrigerant Type
R-404A

Description

–
1949 BTU Compressor Refrigeration 1/2 HP (115V)

Features:
  • Direct replacement compressors for Whirlpool, GE and Electrolux appliances.
  • Replacement compressors for food service equipment, vending machines, bottle coolers, ice machines and other refrigeration equipment.

Replaces:
  • Tecumseh - AJA2419ZXA
  • Copeland - AFE13C4E-IAA

***Note: Image may not be actual representation of item.

Specs

–
Product Type:

Compressor

Horse Power:

1/2

Voltage:

115V

Phase:

1

Hertz:

60

Refrigerant Type:

R-404A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the difference between Embraco models NEK2134GK and NEK2134GK1

Asked by Vittorio 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

NEK2134GK1 replaces the NEK2134GK. There is also an NEK2134GK2 which is 208/230v.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy