Apply to be a TradeMaster!
Main product image of 2459 BTU Compressor Refrigeration 1/2+ HP (115V)
Magnifying glass
Hover image to zoom

2459 BTU Compressor Refrigeration 1/2+ HP (115V)

Brand:
Embraco
SKU:
NEK2150GK1
Rating:
(0)
Q&A:
(0)
2459 BTU Compressor Refrigeration 1/2+ HP (115V)
Magnifying glass
Hover image to zoom
$555.71 each
In Stock
In Stock
Get 31 Tomorrow, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
2459 BTU Capacity
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Refrigerant Type
R-404A

Description

–
2459 BTU Compressor Refrigeration 1/2+ HP (115V)

Features:
  • Direct replacement compressors for Whirlpool, GE and Electrolux appliances.
  • Replacement compressors for food service equipment, vending machines, bottle coolers, ice machines and other refrigeration equipment.

Replaces:
  • Tecumseh - AJA2425ZXA
  • Copeland - AFE17C4EIAA & AFE17C4E-IAA

***Note: Image may not be actual representation of item.

Specs

–
Product Type:

Compressor

Capacity (BTU):

2459

Horse Power:

1/2

Voltage:

115V

Phase:

1

Hertz:

60

Refrigerant Type:

R-404A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy