Apply to be a TradeMaster!
Main product image of 5960 BTU Compressor Refrigeration 3/4 HP (115V)
Magnifying glass
Hover image to zoom

5960 BTU Compressor Refrigeration 3/4 HP (115V)

Brand:
Embraco
SKU:
NEK6214Z1
Rating:
(0)
Q&A:
(1)
5960 BTU Compressor Refrigeration 3/4 HP (115V)
Magnifying glass
Hover image to zoom
$1,112.53 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

Lift Gate

–
This product weighs 23.4 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
3/4 HP
Product Highlight: Refrigerant Type
R-134A

Description

–
5960 BTU Compressor Refrigeration 3/4 HP (115V)

Specs

–
Product Type:

Compressor

Horse Power:

3/4

Phase:

1

Hertz:

60

Refrigerant Type:

R-134A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this unit replace an Embraco model T6217Z 3/4 hp compressor? If not do you carry that model ?

Asked by Mark 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

NT6217Z1 is the correct replacement for T6217Z . https://www.supplyhouse.com/Embraco-NT6217Z1-3909-BTU-Compressor-Refrigeration-3-4-HP-115V

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy