Apply to be a TradeMaster!
Main product image of 4,502 BTU 1 PH Reciprocating Compressor, 1.25 Tons, LBP, HST, R-404A (208/230V)
Magnifying glass
Hover image to zoom

4,502 BTU 1 PH Reciprocating Compressor, 1.25 Tons, LBP, HST, R-404A (208/230V)

Brand:
Embraco
SKU:
NJ2192GJ2
Rating:
(0)
Q&A:
(0)
4,502 BTU 1 PH Reciprocating Compressor, 1.25 Tons, LBP, HST, R-404A (208/230V)
Magnifying glass
Hover image to zoom
$1,095.69 each
In Stock
In Stock
Get 31 Tue, Sep 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Capacity (BTU)
4502 BTU Capacity
Product Highlight: Voltage
208/230V
Product Highlight: Ton
1.25
Product Highlight: Refrigerant Type
R-404A

Description

4,502 BTU 1 PH Reciprocating Compressor, 1.25 Tons, LBP, HST, R-404A (208/230V)

Features:
  • Compressor Voltage: 208/230v
  • Country of Origin: SLOVAKIA
  • Hertz: 60
  • Nominal Capacity (Tons) : 1.25
  • Phase: Single
  • Refrigerant Type: R404A
  • Voltage: 208/230V

Specs

Product Type:

Compressor

Capacity (BTU):

4502

Voltage:

208/230V

Ton:

1.25

Phase:

1

Hertz:

60

Refrigerant Type:

R-404A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy