Apply to be a TradeMaster!
Main product image of 4,500 BTU 1 PH Reciprocating Compressor, 1.25 Tons, R-404A (115V)
Magnifying glass
Hover image to zoom

4,500 BTU 1 PH Reciprocating Compressor, 1.25 Tons, R-404A (115V)

Brand:
Embraco
SKU:
NJ2192GK1
Rating:
(0)
Q&A:
(0)
4,500 BTU 1 PH Reciprocating Compressor, 1.25 Tons, R-404A (115V)
Magnifying glass
Hover image to zoom
$1,171.46 each
In Stock
In Stock
Get 6 Tue, Sep 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Capacity (BTU)
4500 BTU Capacity
Product Highlight: Voltage
115V
Product Highlight: Ton
1.25
Product Highlight: Refrigerant Type
R-404A

Description

5,444 BTU 1 PH Reciprocating Compressor, R-404A (115V)

Features:
  • Compressor Voltage: 115
  • BTU LT @ -10°F: 4,500
  • Country of Origin: SLOVAKIA
  • Hertz: 60
  • Nominal Capacity (Tons) : 1.25
  • Phase: Single
  • Refrigerant Type: R404A
  • Voltage: 115

Specs

Product Type:

Compressor

Capacity (BTU):

4500

Voltage:

115V

Ton:

1.25

Phase:

1

Hertz:

60

Refrigerant Type:

R-404A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy