Apply to be a TradeMaster!
Main product image of 5,444 BTU 1 PH Reciprocating Compressor, 1.5 Ton, R-404A (115V)
Magnifying glass
Hover image to zoom

5,444 BTU 1 PH Reciprocating Compressor, 1.5 Ton, R-404A (115V)

Brand:
Embraco
SKU:
NJ2212GK1
Rating:
(0)
Q&A:
(0)
5,444 BTU 1 PH Reciprocating Compressor, 1.5 Ton, R-404A (115V)
Magnifying glass
Hover image to zoom
$1,198.50 each
Backorder
Backorder
Get it Wed, Oct 14 - Fri, Nov 13

Lift Gate

This product weighs 50 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Capacity (BTU)
5444 BTU Capacity
Product Highlight: Voltage
115V
Product Highlight: Ton
1.5
Product Highlight: Refrigerant Type
R-404A

Description

5,444 BTU 1 PH Reciprocating Compressor, R-404A (115V)

Features:
  • Compressor Voltage: 115
  • BTU LT @ -10°F: 5444
  • Country of Origin: SLOVAKIA
  • Hertz: 60
  • Nominal Capacity (Tons) : 1.5
  • Phase: Single
  • Refrigerant Type: R404A
  • Voltage: 115

Specs

Product Type:

Compressor

Capacity (BTU):

5444

Voltage:

115V

Ton:

1.5

Phase:

1

Hertz:

60

Refrigerant Type:

R-404A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy