Apply to be a TradeMaster!
Main product image of 3822 BTU Reciprocating Compressor, R404A, 1 HP (115V)
Magnifying glass
Hover image to zoom

3822 BTU Reciprocating Compressor, R404A, 1 HP (115V)

Brand:
Embraco
SKU:
NT2180GKV1
Rating:
(0)
Q&A:
(0)
3822 BTU Reciprocating Compressor, R404A, 1 HP (115V)
Magnifying glass
Hover image to zoom
$903.02 each
In Stock
In Stock
Get 21 Tomorrow, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
3822 BTU Capacity
Product Highlight: Horse Power
1 HP
Product Highlight: Discharge
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Voltage
115V
Product Highlight: Refrigerant Type
R-404A

Description

–
Replacement compressors for food service equipment, vending machines, bottle coolers, ice machines.

Specs

–
Product Type:

Compressor

Capacity (BTU):

3822

Horse Power:

1

Discharge:

1/4"

Suction Line:

3/8"

Voltage:

115V

Phase:

1

Hertz:

60

Refrigerant Type:

R-404A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy