Apply to be a TradeMaster!
Main product image of 5710 BTU Compressor Refrigeration 1.5 HP (208/230V)
Magnifying glass
Hover image to zoom

5710 BTU Compressor Refrigeration 1.5 HP (208/230V)

Brand:
Embraco
SKU:
NT2212GKV2
Rating:
(0)
Q&A:
(0)
5710 BTU Compressor Refrigeration 1.5 HP (208/230V)
Magnifying glass
Hover image to zoom
$1,022.13 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26

Lift Gate

–
This product weighs 53.3 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Voltage
208V, 230V, 208/230V
Product Highlight: Refrigerant Type
R-404A

Description

–
5710 BTU Compressor Refrigeration 1.5 HP (208/230V)

Features:
  • Direct replacement compressors for Whirlpool, GE and Electrolux appliances
  • Replacement compressors for food service equipment, vending machines, bottle coolers, ice machines and other refrigeration equipment
  • Additional mounting configurations on base plate.

Specs

–
Product Type:

Compressor

Horse Power:

1-1/2

Voltage:

208V

230V

208/230V

Phase:

1

Hertz:

60

Refrigerant Type:

R-404A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy