Apply to be a TradeMaster!
Main product image of 3909 BTU Compressor Refrigeration 3/4 HP (115V)
Magnifying glass
Hover image to zoom

3909 BTU Compressor Refrigeration 3/4 HP (115V)

Brand:
Embraco
SKU:
NT6217Z1
Rating:
(0)
Q&A:
(0)
3909 BTU Compressor Refrigeration 3/4 HP (115V)
Magnifying glass
Hover image to zoom
$818.68 each
In Stock
In Stock
Get 13 Tomorrow, Oct 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
3909 BTU Capacity
Product Highlight: Horse Power
3/4 HP
Product Highlight: Refrigerant Type
R-134A

Description

–
3909 BTU Compressor Refrigeration 3/4 HP (115V)

Features:
  • Direct replacement compressors for Whirlpool, GE and Electrolux appliances
  • Replacement compressors for food service equipment, vending machines, bottle coolers, ice machines and other refrigeration equipment
  • Additional mounting configurations on base plate.
  • Drop in Copeland Replacement
  • Medium and High Temperature

Specs

–
Product Type:

Compressor

Capacity (BTU):

3909

Horse Power:

3/4

Phase:

1

Hertz:

60

Refrigerant Type:

R-134A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Relay Overload
SKU: 2321114-ESP
Packard
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy