Apply to be a TradeMaster!
Main product image of 9992 BTU Compressor Refrigeration 1 HP (208/230V)
Magnifying glass
Hover image to zoom

9992 BTU Compressor Refrigeration 1 HP (208/230V)

Brand:
Embraco
SKU:
NT6222GKV2
Rating:
(0)
Q&A:
(0)
9992 BTU Compressor Refrigeration 1 HP (208/230V)
Magnifying glass
Hover image to zoom
$842.79 each
In Stock
In Stock
Get 17 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
9992 BTU Capacity
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-404A

Description

–
9992 BTU Compressor Refrigeration 1 HP (208/230V)

Features:
  • Applications: Refrigerators, frozen food cabinets, frozen food display cases, display windows, etc.
  • Compressor Voltage: 208/230v
  • BTU MT @ 20°F: 6447, BTU HT @ 45°F: 9992
  • Discharge Size I.D.: 1/4"
  • Nominal Horsepower: 1
  • Suction Size I.D.: 3/8"
  • R-404a

Specs

–
Product Type:

Compressor

Capacity (BTU):

9992

Voltage:

208/230V

Phase:

1

Hertz:

60

Refrigerant Type:

R-404A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy