Apply to be a TradeMaster!
115 V 1 PH R404a 1 HP Compressor, NT6226GKV1

115 V 1 PH R404a 1 HP Compressor, NT6226GKV1

Brand:
Embraco
SKU:
NT6226GKV1
Rating:
(0)
Q&A:
(0)
115 V 1 PH R404a 1 HP Compressor, NT6226GKV1
$810.33 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-404A
Product Highlight: Horse Power
1 HP
Product Highlight: Voltage
115V

Description

–
NT6226GKV1 is a 115 V 1 PH R404a 1 HP Compressor manufactured by Embraco.

Specs

–
Refrigerant Type:

R-404A

Phase:

1

Horse Power:

1

Voltage:

115V

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy