Apply to be a TradeMaster!
SolaHD 120 Volt Max Input, 30 VA, Hardwired Power Conditioner, 23-13-030-2

SolaHD 120 Volt Max Input, 30 VA, Hardwired Power Conditioner, 23-13-030-2

Brand:
Emerson
SKU:
23-13-030-2
Rating:
(0)
Q&A:
(0)
SolaHD 120 Volt Max Input, 30 VA, Hardwired Power Conditioner, 23-13-030-2
$673.44 each
In Stock
In Stock
Get 3 Thu, Sep 17 - Fri, Sep 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v

Description

Features:
  • Power Conditioner Type: Hardwired
  • Power Capacity (VA): 30
  • Input Voltage: 120 V
  • Output Voltage: 120 V
  • Maximum Input Voltage: 120 V

Specs

Voltage:

120v

Output Voltage:

120v

Max Voltage:

120v

Input Voltage:

120V

VA Rating:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy