Apply to be a TradeMaster!
SolaHD 480 Volt Max Input, 1,000 VA, Hardwired Power Conditioner, 23-23-210-8

SolaHD 480 Volt Max Input, 1,000 VA, Hardwired Power Conditioner, 23-23-210-8

Brand:
Emerson
SKU:
23-23-210-8
Rating:
(0)
Q&A:
(0)
SolaHD 480 Volt Max Input, 1,000 VA, Hardwired Power Conditioner, 23-23-210-8
$2,699.98 each
Backorder
Backorder
Get it Wed, Oct 14 - Fri, Nov 13

Lift Gate

This product weighs 65 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
480V

Description

Features:
  • Power Conditioner Type: Hardwired
  • Power Capacity (VA): 1,000
  • Input Voltage: 120 V
  • 208 V
  • 240 V

Specs

VA Rating:

1000

Voltage:

480V

Input Voltage:

120V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy