Apply to be a TradeMaster!
SolaHD 1 Outlet, 480 Volt Max Input, 2,000 VA, Hardwired Power Conditioner, 63-23-220-8

SolaHD 1 Outlet, 480 Volt Max Input, 2,000 VA, Hardwired Power Conditioner, 63-23-220-8

Brand:
Emerson
SKU:
63-23-220-8
Rating:
(0)
Q&A:
(0)
SolaHD 1 Outlet, 480 Volt Max Input, 2,000 VA, Hardwired Power Conditioner, 63-23-220-8
$3,512.02 each
Backorder
Backorder
Get it Fri, Nov 27 - Tue, Dec 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
1
Product Highlight: Voltage
480V

Description

–
Features:
  • Power Conditioner Type: Hardwired
  • Power Capacity (VA): 2,000
  • Input Voltage: 120 V
  • 208 V
  • 240 V

Specs

–
Number of Outlets:

1

Input Voltage:

120V

VA Rating:

2000

Voltage:

480V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy