Apply to be a TradeMaster!
Main product image of 1-1/8 ODF ACK18-Series Normally Closed Magnetic Check Valve (15.4 Cv)
Magnifying glass
Hover image to zoom

1-1/8 ODF ACK18-Series Normally Closed Magnetic Check Valve (15.4 Cv)

SKU:
064991
Rating:
(0)
Q&A:
(0)
1-1/8 ODF ACK18-Series Normally Closed Magnetic Check Valve (15.4 Cv)
Magnifying glass
Hover image to zoom
$221.70 each
In Stock
In Stock
Get 2 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1-1/8" Connection
Product Highlight: Connection Type
ODF Connection
Product Highlight: Position
Normally Closed
Product Highlight: Flow Capacity (Cv)
15.4 Cv

Description

–
1-1/8 ODF ACK18-Series Normally Closed Magnetic Check Valve (15.4 Cv)

The ACK check valve is a normally closed magnetic check valve that prevents reverse refrigerant flow in liquid lines and compressor discharge lines.

Features:
  • Copper Connection Sizes 1/4? through 2-5/8?
  • Hermetic Spun Copper Design
  • Magnetic Checking Action
  • Built-In 30 Mesh Stainless Steel Strainer
  • Can Be Installed In Any Position
Specifications:
  • UL/CUL File number: SA 5312

Specs

–
Connection Size:

1-1/8"

Connection Type:

ODF

Position:

Normally Closed

Features:

Magnetic

Product Type:

Check Valve

Flow Capacity (Cv):

15.4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy