Apply to be a TradeMaster!
Main product image of SolaHD 1 Phase, 120/208/240/277 Volt Input, 120/240 Volt Output, 60 Hz, 1 kVA, General Purpose Transformer, HS12F1BS
Magnifying glass
Hover image to zoom

SolaHD 1 Phase, 120/208/240/277 Volt Input, 120/240 Volt Output, 60 Hz, 1 kVA, General Purpose Transformer, HS12F1BS

Brand:
Emerson
SKU:
HS12F1BS
Rating:
(0)
Q&A:
(0)
SolaHD 1 Phase, 120/208/240/277 Volt Input, 120/240 Volt Output, 60 Hz, 1 kVA, General Purpose Transformer, HS12F1BS
Magnifying glass
Hover image to zoom
$479.42 each
Backorder
Backorder
Get it Fri, Sep 11 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120/208/240/277v-120/240v

Description

Features:
  • Power Rating (kVA): 1.0000
  • Input Voltage: 120/208/240/277
  • Output Voltage: 120/240 V
  • Number of Phases: 1
  • Recommended Environment: Indoor

Specs

Voltage (Primary):

120/208/240/277v

Voltage:

120/208/240/277v-120/240v

Input Voltage:

120/208/240/277v

Voltage (Secondary):

120/240v

Output Voltage:

120/240v

VA Rating:

1,000

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy