Shop Resideo Sale
Main product image of SolaHD 120/240 Input Volt, 12/24 Output Volt, 60 Hz, Buck Boost Transformer, HS19B100
Magnifying glass
Hover image to zoom

SolaHD 120/240 Input Volt, 12/24 Output Volt, 60 Hz, Buck Boost Transformer, HS19B100

Brand:
Emerson
SKU:
HS19B100
Rating:
(0)
Q&A:
(0)
SolaHD 120/240 Input Volt, 12/24 Output Volt, 60 Hz, Buck Boost Transformer, HS19B100
Magnifying glass
Hover image to zoom
$523.91 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240v-12/24v

Description

–
Features:
  • Power Rating (kVA): 0.10
  • Recommended Environment: Outdoor
  • Overall Height (Inch): 6
  • Standards Met: cULus Listed E77014

Specs

–
Output Voltage:

12/24v

Voltage (Secondary):

12/24v

Voltage (Primary):

120/240V

Input Voltage:

120/240v

Voltage:

120/240v-12/24v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy