Shop Resideo Sale
Main product image of SolaHD 1 Phase, 240-480 Volt Input, 120/240 Volt Output, 60 Hz, 0.1 kVA, General Purpose Transformer, HS1B100
Magnifying glass
Hover image to zoom

SolaHD 1 Phase, 240-480 Volt Input, 120/240 Volt Output, 60 Hz, 0.1 kVA, General Purpose Transformer, HS1B100

Brand:
Emerson
SKU:
HS1B100
Rating:
(0)
Q&A:
(0)
SolaHD 1 Phase, 240-480 Volt Input, 120/240 Volt Output, 60 Hz, 0.1 kVA, General Purpose Transformer, HS1B100
Magnifying glass
Hover image to zoom
$611.79 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240/480v-120/240v

Description

–
Features:
  • Power Rating (kVA): 0.1000
  • Input Voltage: 240-480
  • Output Voltage: 120/240 V
  • Number of Phases: 1
  • Recommended Environment: Indoor

Specs

–
Voltage:

240/480v-120/240v

Voltage (Secondary):

120/240v

Voltage (Primary):

240/480V

Input Voltage:

240/480v

VA Rating:

100

Output Voltage:

120/240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy