Apply to be a TradeMaster!
Main product image of SolaHD 3 Phase, 480 Volt Input, 120 Volt Output, 60 Hz, 6 kVA, General Purpose Transformer, HT5F6AS
Magnifying glass
Hover image to zoom

SolaHD 3 Phase, 480 Volt Input, 120 Volt Output, 60 Hz, 6 kVA, General Purpose Transformer, HT5F6AS

Brand:
Emerson
SKU:
HT5F6AS
Rating:
(0)
Q&A:
(0)
SolaHD 3 Phase, 480 Volt Input, 120 Volt Output, 60 Hz, 6 kVA, General Purpose Transformer, HT5F6AS
Magnifying glass
Hover image to zoom
$2,666.47 each
Backorder
Backorder
Get it Wed, Oct 28 - Mon, Nov 30

Lift Gate

–
This product weighs 135 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
480v-120v

Description

–
Features:
  • Power Rating (kVA): 6.0000
  • Input Voltage: 480
  • Output Voltage: 120 V
  • Number of Phases: 3
  • Recommended Environment: Indoor

Specs

–
Voltage (Primary):

480V

Voltage:

480v-120v

Output Voltage:

120v

VA Rating:

6,000

Input Voltage:

480v

Voltage (Secondary):

120v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy