Shop Resideo Sale
Main product image of SolaHD 2.56" Long x 4.87" Wide x 4-3/4" Deep, Hardwired Surge Protector, STV25K-10S
Magnifying glass
Hover image to zoom

SolaHD 2.56" Long x 4.87" Wide x 4-3/4" Deep, Hardwired Surge Protector, STV25K-10S

Brand:
Emerson
SKU:
STV25K-10S
Rating:
(0)
Q&A:
(0)
SolaHD 2.56" Long x 4.87" Wide x 4-3/4" Deep, Hardwired Surge Protector, STV25K-10S
Magnifying glass
Hover image to zoom
$445.02 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
Features:
  • Voltage: 120 V
  • Surge Protection Capacity (kA): 50
  • Mounting Type: DIN Rail Mount
  • Overall Length (mm): 65
  • Overall Length (Decimal Inch): 2.5600

Specs

–
Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy