Apply to be a TradeMaster!
Main product image of Expansion Tank for Solar (6 Gallon)
Magnifying glass
Hover image to zoom

Expansion Tank for Solar (6 Gallon)

Brand:
N/A
SKU:
00104205
Rating:
(0)
Q&A:
(0)
Expansion Tank for Solar (6 Gallon)
Magnifying glass
Hover image to zoom
00104205 has been discontinued
Discontinued April 13, 2011
This product has been discontinued.

Product Highlights

Product Highlight: Connection Size
3/4" Connection
Product Highlight: Capacity (Gallons)
6 Gallons
Product Highlight: Connection Type
ISO thread Connection

Description

6 Gallon Expansion Tank for Solar (Membrane Butyle - Interchanging).

Technical Data:
  • Special membrane for solar in confirm DIN 4807
  • Standard precharge pressure 36.2 PSI
  • Maximum Pressure 145 PSI
  • Fitting for Water Inlet: 3/4" ISO
Note: Without Support Bracket

Specs

Application:

Plumbing

Max. Working Pressure:

145 PSI

Capacity (Gallons):

6

Connection Type:

ISO thread

Connection Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm