Apply to be a TradeMaster!
Main product image of Arcobaleno SX Solar Panel w/ TiNOX Selective Surface
Magnifying glass
Hover image to zoom

Arcobaleno SX Solar Panel w/ TiNOX Selective Surface

Brand:
N/A
SKU:
02707655
Rating:
(0)
Q&A:
(0)
Arcobaleno SX Solar Panel w/ TiNOX Selective Surface
Magnifying glass
Hover image to zoom
02707655 has been discontinued
Discontinued April 13, 2011
This product has been discontinued.

Product Highlights

–
Product Highlight: Size
24.7 sq ft (net), 28.6 sq ft (gross)

Description

–
Emmeti's Arcobaleno Solar Panels can be used in closed circuit hot water production systems for sanitary use, for heating swimming pools, as well as for pre-heating or completion of room heating (for example, in the case of the use of radiating panels.

The fields of use in construction, both public and private, run the range from wellings to common areas, from the tourism/lodging sector to manufacturing activities. For temperatures below 32°F, as a heat-carrying fluid in the solar panels, a water-antifreeze solution must be used with a concentration that is suitable to prevent damage from freezing. The solar collectors must be firmly attached and installed in compliance with current standards.

Optimal inclination varies depending on use. The orientation of the collectors must be towards the equator (southeast since the afternoon hours are warmest).

Specs

–
Application:

Plumbing

Size:

24.7 sq ft (net), 28.6 sq ft (gross)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm