Apply to be a TradeMaster!
Main product image of Solar System Kit GSN 12 NA
Magnifying glass
Hover image to zoom

Solar System Kit GSN 12 NA

Brand:
N/A
SKU:
02716624
Rating:
(0)
Q&A:
(0)
Solar System Kit GSN 12 NA
Magnifying glass
Hover image to zoom
02716624 has been discontinued
Discontinued April 13, 2011
This product has been discontinued.

Product Highlights

–
Product Highlight: Voltage
110v

Description

–
110V - 60 Hz - can be used together with Solar Regulator

Return:
  • Combined measurement device of flow rate and temperature VFS with system discharge valve.
  • Flanged ball valve, 3-way, DN 20 with non-return valve 10 mbar (the non-return valve can be bypassed by turning the handle 45 °) provided with handle-thermometer with blue ring;
  • Safety group 87 PSI (6 bar) with pressure gauge 145 PSI (10 bar) with connection for expansion tank.
  • Circulator pump 110 V 60 Hz av. Flow rate 4,4 gpm - 6,9 ft.
  • Pipe fitting of 3/4" with system fill valve. 2 hose end included.
Flow:
  • Flanged ball valve, with non-return valve (the non-return valve can be by passed by turning the handle 45°) provided with handle-thermometer with red ring;
  • De-aeration device with manual bleed valve
  • Fitting and connection tube
  • Temperature probe in contact with the connection tube Solar unit ECS3, pre-wired, includes 3 probes with silicone cable with heat accounting function Insulation box in EPP. Components

Specs

–
Application:

Plumbing

Continuous Temp on Flow Copper:

248°F

Voltage:

110v

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm