Apply to be a TradeMaster!
Main product image of Laser Etched Framing Square
Magnifying glass
Hover image to zoom
Laser Etched Framing Square
Magnifying glass
Hover image to zoom
$30.42 each
In Stock
In Stock
Get 5 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Power Source
Manual
Product Highlight: Material
Aluminum

Description

–
Features:
  • ARC-SCRIBE for precision radius layout
  • High visibility laser etched markings
  • Light weight aluminum
  • Anodized aluminum frame will not rust or corode
  • Permanent laser etched markings provide 2X accuracy over standard stamped squares
  • Conversion tables for common application needs
  • Includes 1/8", 1/10", 1/12", 1/16" laser etched graduations and conversion tables
  • Made in the USA
  • Limited lifetime warranty

Specs

–
Product Type:

Level

Type:

Carpenter

Power Source:

Manual

Material:

Aluminum

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy