The Day Savers – A National Tradesmen Day Contest
Main product image of 7" Heavy Duty Magnum Rafter Square - Metric, 2990M
Magnifying glass
Hover image to zoom

7" Heavy Duty Magnum Rafter Square - Metric, 2990M

Brand:
Empire
SKU:
2990M
Rating:
(0)
Q&A:
(0)
7" Heavy Duty Magnum Rafter Square - Metric, 2990M
Magnifying glass
Hover image to zoom
$11.97 each
Backorder
Backorder
Get it Tue, Oct 6 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Silver
Product Highlight: Material
Aluminum

Description

The Empire 2990 7" heavy duty rafter square features a solid aluminum extruded square that will not bend or break. Stamped conversion tables allow for quick and easy measurements. The thick edge makes for a safer saw guide and aluminum material will not rust or corrode. The 7" size allows for marking and cutting boards up to 7" wide. Graduated notches allows for smooth pulling of layout lines. The 2990 includes a helpful instruction manual with complete rafter tables.
  • Solid aluminum extruded square will not bend or break
  • Deep stamped conversion tables for common application needs
  • Made in the USA
  • 1 year limited warranty

Specs

Color:

Silver

Country of Origin:

USA

Material:

Aluminum

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy