Apply to be a TradeMaster!
Main product image of 9" POLYCAST Torpedo Level, 33-9
Magnifying glass
Hover image to zoom
9" POLYCAST Torpedo Level, 33-9
Magnifying glass
Hover image to zoom
$4.98 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue
Product Highlight: Material
Plastic

Description

–
The Empire 9" Polycast torpedo level features durable non-conductive Polycast construction that insulates from heat, cold, and electricity. Durable acrylic vials provide plumb, level, and 45 degree readings that are accurate up to .001" The level is weather resistant for long-lasting use and resists marring or scratching the furniture or surfaces you work with.
  • 1-year warranty
  • Accurate up to .001" for reliability
  • Includes: 9" POLYCAST torpedo level
  • Non-conductive frame insulates from heat, cold and electricity
  • Strong, accurate 9" polycast frame
  • Vials read plumb, level and 45°
  • Weather resistant for long-lasting use

Specs

–
Country of Origin:

USA

Color:

Blue

Product Type:

Level

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy