Apply to be a TradeMaster!
Main product image of 24" POLYCAST Level
Magnifying glass
Hover image to zoom
24" POLYCAST Level
Magnifying glass
Hover image to zoom
$6.99 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length

Description

–
Features
  • 24 in. level
  • Accurate up to .001 in. for reliability
  • Durable acrylic vials provide plumb, level and 45° readings
  • Durable POLYCAST construction resists breaking under normal use and returns to its original shape after being flexed
  • 1 Year Limited Warranty

Specs

–
Type:

Box Beam

Product Type:

Level

Length (Inches):

24"

Reach:

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy