Apply to be a TradeMaster!
Main product image of 500' Green Braided Line w/ Reel, 39-500G
Magnifying glass
Hover image to zoom

500' Green Braided Line w/ Reel, 39-500G

Brand:
Empire
SKU:
39-500G
Rating:
(0)
Q&A:
(0)
500' Green Braided Line w/ Reel, 39-500G
Magnifying glass
Hover image to zoom
$15.47 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green
Product Highlight: Material
Nylon

Description

–
The EMPIRE Braided Line is made from a durable, #18, 100% braided nylon. It comes in 250', 500' and 1000' rolls, with Green, Orange, Pink, White and Yellow color options. The 250' and 500' sizes include a durable plastic handle for easy dispensing. As one of the largest producers of high-visibility construction products in the U.S., we bring unparalleled experience and trust to the category.
  • Durable #18 Braided Nylon
  • 165lb Tensile Strength
  • Available in 250', 500' and 1000'
  • Made in USA
  • Available in Green, Orange, Pink, White and Yellow
  • Includes reusable reel

Specs

–
Color:

Green

Country of Origin:

USA

Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy