Apply to be a TradeMaster!
Main product image of 24" Magnetic I-Beam Level, 500M.24
Magnifying glass
Hover image to zoom

24" Magnetic I-Beam Level, 500M.24

Brand:
Empire
SKU:
500M.24
Rating:
(0)
Q&A:
(0)
24" Magnetic I-Beam Level, 500M.24
Magnifying glass
Hover image to zoom
$25.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Color
Silver

Description

–
The Empire 72" Aluminum I-Beam Level offers users superior performance in all key areas of functionality and needs. The level has high-contrast vial surrounds that make viewing easier and feature impact resistant acrylic mono vials for reliable durability. The all-metal frame offers users superior durability and protects long life accuracy to within 0.0005 inch per inch in all working positions. Each level is equipped with impact-resistant end caps to withstand the harshest jobsite conditions. This 500 Series levels feature top-read window for clear overhead viewing and has built-in molded grip zones for enhanced portability. The I-Beam level is backed by a limited lifetime warranty.
  • .0005"/inch accuracy in all working positions
  • High-strength magnetic edge for hands-free use on pipe and other materials
  • Impact resistant acrylic MONO-VIALS offer superior durability
  • All metal I-Beam frame offers superior durability and protects long-life accuracy
  • High contrast vial surrounds improve vial visibility
  • Top read window provides clear overhead viewing
  • Ergonomic grip zones enhance comfort and portability
  • Hang hole for ease of storage
  • Made in USA

Specs

–
Material:

Aluminum

Product Type:

Level

Color:

Silver

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy