Apply to be a TradeMaster!
Main product image of 78" Magnetic I-Beam Level, 500M.78
Magnifying glass
Hover image to zoom

78" Magnetic I-Beam Level, 500M.78

Brand:
Empire
SKU:
500M.78
Rating:
(0)
Q&A:
(0)
78" Magnetic I-Beam Level, 500M.78
Magnifying glass
Hover image to zoom
$69.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Silver
Product Highlight: Material
Aluminum

Description

–
The Empire 78" Aluminum Magnetic I-Beam Level offers superior functionality, durability and performance with high-contrast vial surrounds for easy viewing. The magnetic level provides accuracy within 0.0005 inch per inch in all working positions. The I-Beam level has an all-metal frame for long-life accuracy and is equipped with impact-resistant end caps to withstand the harshest jobsite conditions. This aluminum level is part of the 500 series and features a top-read window for clear overhead viewing and has built-in molded grip zones for enhanced portability. The magnetic level utilizes a high-strength continuous magnetic edge which provides maximum holding power when measuring door frames, steel studs, ferrous pipe, and other common metal-working applications. Empire backs their aluminum I-Beam levels with a limited lifetime warranty.
  • .0005"/inch accuracy in all working positions
  • High-strength magnetic edge for hands-free use on pipe and other materials
  • Impact resistant acrylic MONO-VIALS offer superior durability
  • All metal I-Beam frame offers superior durability and protects long-life accuracy
  • High contrast vial surrounds improve vial visibility
  • Top read window provides clear overhead viewing
  • Ergonomic grip zones enhance comfort and portability
  • Hang hole for ease of storage
  • Made in USA

Specs

–
Product Type:

Level

Country of Origin:

USA

Color:

Silver

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy