The Day Savers – A National Tradesmen Day Contest
72" Aluminum Box Level, 650.72

72" Aluminum Box Level, 650.72

Brand:
Empire
SKU:
650.72
Rating:
(0)
Q&A:
(0)
72" Aluminum Box Level, 650.72
$102.38 each
Backorder
Backorder
Get it Thu, Oct 1 - Thu, Oct 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
72" Length

Description

Empire Level is a premier layout solutions provider dedicated to quality products and experience for the user. The Empire 650.24 box level offers a lightweight aluminum frame for superior portability and mobility. The continuous grip frame provides an ergonomic contoured shape for a compact and easy carry solution. Additionally, the impact resistant block vial offers durability and 300° viewing capability to optimize readability in multiple positions. Patented high contrast vial surrounds increase visibility in all light conditions. Precision milled edges on both primary and secondary working surfaces offer reliable 0.0005 in./in. accuracy.
  • Continuous grip frame offers compact box level solution
  • Impact resistant block vial offers 300 viewing window for easier read-out in multiple positions
  • Impact resistant endcaps prevent damage when dropped
  • Integrated handles for storage and carry versatility
  • Lightweight, durable aluminum frame for superior portability

Specs

Length (Inches):

72"

Product Type:

Level

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy