Apply to be a TradeMaster!
2.5" x 3.5" Yellow Flag Stakes, 78-004

2.5" x 3.5" Yellow Flag Stakes, 78-004

Brand:
Empire
SKU:
78-004
Rating:
(0)
Q&A:
(0)
2.5" x 3.5" Yellow Flag Stakes, 78-004
$10.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
3.5' Length
Product Highlight: Material
Plastic
Product Highlight: Color
Yellow

Description

–
The Empire 2.5" x 3.5" yellow flag stakes (100-pack) are brightly colored for long-distance visibility. Ideal for a variety of applications such as marking irrigation lines, utility lines, boundaries and more. These stakes can also be used for plant positioning, soil types and spray areas. Backed by an unparalleled production process Empire serves users with a wide variety of application-specific products. From premium detectable underground tape to heavy-duty stretch tape, our utility products are held to the highest quality control standards, ensuring they perform up to spec, every time. The Empire 78-004 stake flags comes in a yellow color. The wire stem is 21" in length for marking trails, surveying projects and similar tasks.
  • 100 flags per bundle
  • Contractor grade
  • Ideal for a variety of applications
  • 2-1/2" x 3-1/2" flags with 21" wire stems
  • Each bundle is individually UPC'd
  • Yellow in color
  • Made from heavy-duty stretch tape

Specs

–
Length (Inches):

3.5'

Material:

Plastic

Country of Origin:

China

Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy