Apply to be a TradeMaster!
Main product image of 2.5" x 3.5" White Flag Stakes, 78-006
Magnifying glass
Hover image to zoom

2.5" x 3.5" White Flag Stakes, 78-006

Brand:
Empire
SKU:
78-006
Rating:
(0)
Q&A:
(0)
2.5" x 3.5" White Flag Stakes, 78-006
Magnifying glass
Hover image to zoom
$10.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Length (Inches)
3.5' Length
Product Highlight: Color
White

Description

–
The Empire 2.5" x 3.5" white flag stakes (100-pack) are ideal for a variety of applications such as marking irrigation lines, utility lines, boundaries and more. These stakes can also be used for plant positioning, soil types and spray areas. Backed by an unparalleled production process Empire serves users with a wide variety of application-specific products. From premium detectable underground tape to heavy-duty stretch tape, our utility products are held to the highest quality control standards, ensuring they perform up to spec, every time. The Empire 78-006 stake flags comes in a white color. The wire stem is 21" in length for marking trails, surveying projects and similar tasks.
  • 2-1/2" x 3/12" flag with 21" wire stem
  • Each bundle is individually UPC'd
  • Easy to identify
  • Made from heavy-duty stretch tape
  • Made in USA
  • Packed in bundles of 100 flags
  • White in color

Specs

–
Material:

Plastic

Length (Inches):

3.5'

Country of Origin:

China

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy