Apply to be a TradeMaster!
Main product image of 2.5" x 3.5" Red Flag Stakes, 78-007
Magnifying glass
Hover image to zoom

2.5" x 3.5" Red Flag Stakes, 78-007

Brand:
Empire
SKU:
78-007
Rating:
(0)
Q&A:
(0)
2.5" x 3.5" Red Flag Stakes, 78-007
Magnifying glass
Hover image to zoom
$10.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Length (Inches)
3.5' Length
Product Highlight: Color
Red

Description

–
The Empire 2.5" x 3.5" red flag stakes (100-pack) are brightly colored for long-distance visibility. Ideal for a variety of applications such as marking irrigation lines, utility lines, boundaries and more. These stakes can also be used for plant positioning, soil types and spray areas. Backed by an unparalleled production process Empire serves users with a wide variety of application-specific products. From premium detectable underground tape to heavy-duty stretch tape, our utility products are held to the highest quality control standards, ensuring they perform up to spec, every time. The Empire 78-007 stake flags comes in a red color. The wire stem is 21" in length for marking trails, surveying projects and similar tasks.
  • 100-pack
  • 21" wire stem
  • 3.5" x 2.5" flag
  • Highly visible
  • Plastic
  • Red Flags

Specs

–
Material:

Plastic

Country of Origin:

China

Length (Inches):

3.5'

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy