Apply to be a TradeMaster!
Main product image of 3" Aluminum Line Level, 93-3
Magnifying glass
Hover image to zoom
3" Aluminum Line Level, 93-3
Magnifying glass
Hover image to zoom
$4.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Silver
Product Highlight: Material
Aluminum

Description

–
This 3" aluminum line level has light weight construction to minimize line sags. The unbendable open hook allows the level to slide freely. A pocket clip is attached to help prevent loss of this tool. Great for use in landscaping, plumbing, masonry work, gutters, and sheet metal work.
  • Aluminum construction for durability
  • Best in class
  • Ideal for landscaping, plumbing, masonry, gutters and sheet metal work
  • Lightweight construction helps minimize line sag
  • Open hooks resists bending to allow the level to slide freely
  • 1 Year Limited Warranty

Specs

–
Color:

Silver

Country of Origin:

USA

Product Type:

Level

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy