Apply to be a TradeMaster!
24" True Blue Digital Box Level with Case, E105.24

24" True Blue Digital Box Level with Case, E105.24

Brand:
Empire
SKU:
E105.24
Rating:
(0)
Q&A:
(0)
24" True Blue Digital Box Level with Case, E105.24
$150.57 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length

Description

–
Digital levels are a true testament to Empire's commitment to world class accuracy, performance and innovation. The True Blue e105 series digital level offers inspector grade accuracy, superior protection & an advanced feature set. The e105 series is the industry's first auto-calibrated digital level for quicker set-up time and immediate digital readouts when the unit is powered on. Empire's digital levels are engineered to provide fast and accurate readings in 7 different measuring modes & include large, easy to read dual backlit displays. For added durability, the True Blue digital level is IP65 rated to protect against dust and water as well as extreme jobsite conditions. All 24 in.+ digital levels come with a protective storage case.
  • 7 measuring modes - degree (rough-in, one decimal, 2 decimal), in./ft. (decimal and fractional), mm/m and %
  • Auto calibrated - digital readout immediately ready to measure accurately when powered on
  • Dual back lit digital display - industry's largest display with high/low led back-lit screen
  • Hold mode - locks measurements in position for readout verification
  • IP65 rated - dust and water protected

Specs

–
Type:

Digital

Length (Inches):

24"

Product Type:

Level

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy