Apply to be a TradeMaster!
Main product image of 12" Combination Square
Magnifying glass
Hover image to zoom
12" Combination Square
Magnifying glass
Hover image to zoom
$13.78 each
Backorder
Backorder
Get it Wed, Nov 18 - Thu, Dec 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Manual
Product Highlight: Length (Inches)
12" Length

Description

–
Combination squares are an essential measuring tool for any workshop, metalworking, or construction jobsite. Whether you are measuring angles, gauging depth, or finding the center on rounded objects, or checking level, EMPIRE is committed to delivering the most refined, accurate, and easy-to-use combo square. Our TRUE BLUE combination squares deliver on our commitment and legacy of providing quality measurement solutions while our other squares deliver a full line of solutions to meet any measuring needs. EMPIRE continues to innovate in this category by designing the TRUE BLUE Squares from the ground up to include updated BLADE-LOCK, DUAL-PITCH vial, and rational head dimensions making them the most versatile and easy to use combination squares on the market.

Features:
  • BLADE-LOCK for fast adjustment and secure hold
  • DUAL-PITCH vial for checking 1 and 2 degree slope
  • Rational Head Dimensions
  • Heavy duty machined head for guaranteed accuracy
  • Scriber pin stored on board for convenient marking of materials
  • High visibility chemical etched stainless steel blade
  • Made in the USA with global materials
  • Limited lifetime warranty

Specs

–
Product Type:

Level

Type:

Carpenter

Length (Inches):

12"

Power Source:

Manual

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy