Apply to be a TradeMaster!
300 mm True Blue Combination Square, E250M

300 mm True Blue Combination Square, E250M

Brand:
Empire
SKU:
E250M
Rating:
(0)
Q&A:
(0)
300 mm True Blue Combination Square, E250M
$16.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue, Silver
Product Highlight: Material
Stainless Steel

Description

–
The Empire 300 mm True Blue combination square (E250M) has precision machined working surfaces and a head with rational dimensions for a quick check of common measurements. The square has the BLADE-LOCK self-aligning drawbolt allowing quick adjustments with a secure hold. The DUAL-PITCH True Blue vial allows easy checks for level, one-, and two-degree slope. The 300 mm etched stainless steel blade will not fade over time and has high-visibility markings. The Combo square also has Onboard storage for a hardened scriber.
  • BLADE-LOCK for fast adjustment and secure hold
  • Precision machined working surfaces
  • DUAL-PITCH Vial for checking 1 and 2 degree slope
  • Rational head dimensions
  • Cast zinc head
  • Stainless steel blade
  • Scriber
  • Made in the USA with global materials
  • Limited Lifetime Warranty

Specs

–
Color:

Blue

Silver

Country of Origin:

USA

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy