Apply to be a TradeMaster!
Main product image of 7" True Blue Laser Etched Rafter Square, E2994
Magnifying glass
Hover image to zoom

7" True Blue Laser Etched Rafter Square, E2994

Brand:
Empire
SKU:
E2994
Rating:
(0)
Q&A:
(0)
7" True Blue Laser Etched Rafter Square, E2994
Magnifying glass
Hover image to zoom
$15.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue
Product Highlight: Material
Aluminum

Description

–

E2994 Features:

  • SCRIBE-GUIDE notches for marking at 1/2" and 1/4" increments
  • High visibility markings provide superior readability
  • 15% wider heel for a secure hold on all jobsite materials
  • Extruded aluminum more durable than die-cast
  • Anodized aluminum will not rust or corrode
  • Permanent laser etched markings provide 2X accuracy over standard stamped squares
  • On product link to rafter square user manual
  • Conversion tables for common application needs
  • Inch graduations
  • Made in USA with global materials
  • Limited lifetime warranty

Specs

–
Country of Origin:

USA

Color:

Blue

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy