Apply to be a TradeMaster!
Main product image of 24" True Blue Magnetic Digital Box Level w/Case
Magnifying glass
Hover image to zoom

24" True Blue Magnetic Digital Box Level w/Case

Brand:
Empire
SKU:
EM105.24
Rating:
(0)
Q&A:
(0)
24" True Blue Magnetic Digital Box Level w/Case
Magnifying glass
Hover image to zoom
$124.97 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Length (Inches)
24" Length

Description

–
Features:
  • 4 Power Save Modes: 15 min, 30 min, 1 hr and 2 hr
  • Tilt Indicator
  • Digital Display Sync-able to Vial
  • Precision Milled Edges
  • Surface Grippers
  • High Contrast e-BAND Solid Block Acrylic Vials
  • Protective Case Included (24" and longer models)
  • 2 (AA) batteries included
  • Limited lifetime warranty on frame and vials.
  • 1 year warranty on electronics

Specs

–
Product Type:

Level

Type:

Magnetic

Carpenter

Digital

Length (Inches):

24"

Power Source:

Battery

Batteries Included:

2

Battery Type:

AA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy