Apply to be a TradeMaster!
Main product image of 9" Magnetic Digital Torpedo Level
Magnifying glass
Hover image to zoom

9" Magnetic Digital Torpedo Level

Brand:
Empire
SKU:
EM105.9
Rating:
(0)
Q&A:
(0)
9" Magnetic Digital Torpedo Level
Magnifying glass
Hover image to zoom
$79.97 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Length (Inches)
9" Length

Description

–
The EMPIRE Magnetic Digital Torpedo Level is ready to measure accurately when powered on and features auto-calibration, providing clear and precise digital readout immediately. The torpedo level has six measure display modes, enabling precise measurements in a wide range of outputs. These include measurements in degree-tenths, mm/M. or percentage. There is also the option to take rough-in mode measurements in degrees, in/ft. fractions or in/ft. decimals. For even further versatility, inspect mode zeroes out the digital torpedo level, which is ideal for conduit bending applications. The Empire Magnetic Digital Torpedo Level features rare earth magnets, allowing it to attach to most metal surfaces for ease of use.

Features:
  • Up to 60 hour run time
  • Most durable display
  • Audio indicator with 6 measuring modes
  • Auto calibrated - Digital readout immediately ready to measure accurately when powered on
  • Rare earth magnets
  • IP54 rated - Dust and water protected
  • V-Groove working edge fits on pipe or conduit
  • Precision milled edges
  • Backlit digital display - Industry's largest display with LED backlit screen
  • (2) AAA Batteries Included
  • Limited lifetime warranty on frame. 1 year warranty on electronics

Specs

–
Product Type:

Level

Type:

Magnetic

Digital

Torpedo

Length (Inches):

9"

Power Source:

Battery

Batteries Included:

2

Battery Type:

AAA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy