Apply to be a TradeMaster!
10" True Blue Rare Earth Magnetic Torpedo Level, EM70.10

10" True Blue Rare Earth Magnetic Torpedo Level, EM70.10

Brand:
Empire
SKU:
EM70.10
Rating:
(0)
Q&A:
(0)
10" True Blue Rare Earth Magnetic Torpedo Level, EM70.10
$26.34 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length

Description

–
The Empire em70.10 True Blue heavy duty torpedo levels features a tough all metal frame to stand up to tough jobsite conditions. High strength rare earth magnets deliver a strong hold to metal materials. The em70.10 also features a top ruler & pipe groove that is compatible with any straight edge to extend the working surface for measuring and scribing, while surface grip provides stability against any material. e-Band vials highlight the meniscus of the bubble to prove a clear reading at plumb, 45° and level. The em70.10 is proudly made in the USA at Empire Level in Mukwonago, WI & backed by a Limited Lifetime Warranty.
  • All metal frame protects level and holds up to jobsite conditions
  • High contrast vial surrounds improve vial visibility
  • High strength rare earth magnets
  • Includes: TRUE BLUE 10 in. rare earth magnetic torpedo level
  • Limited Lifetime Warranty

Specs

–
Length (Inches):

10"

Product Type:

Level

Type:

Torpedo

Magnetic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy