Apply to be a TradeMaster!
10" Magnetic DUAL-PITCH Torpedo Level, EM75.10

10" Magnetic DUAL-PITCH Torpedo Level, EM75.10

Brand:
Empire
SKU:
EM75.10
Rating:
(0)
Q&A:
(0)
10" Magnetic DUAL-PITCH Torpedo Level, EM75.10
$30.12 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length

Description

–
The Empire em75.10 True Blue heavy duty torpedo levels features a tough all metal frame to stand up to tough jobsite conditions. High strength rare earth magnets deliver a strong hold to metal materials. The em75.10 also features a top ruler & pipe groove that is compatible with any straight edge to extend the working surface for measuring and scribing, while surface grip provides stability against any material. Empire's DUAL-PITCH vial can read slope at 1/8 in. and 1/4 in. increments in either direction. The em75.10 is proudly made in the USA at Empire Level in Mukwonago, WI & backed by a Limited Lifetime Warranty.
  • All metal frame protects level and holds up to jobsite conditions
  • Dual-pitch vial reads pitch in both directions at 1/8 in. and 1/4 in. per foot of horizontal run
  • High strength rare earth magnets
  • Surface grip provides stable hold against flat surfaces
  • Top read window for clear overhead viewing

Specs

–
Length (Inches):

10"

Product Type:

Level

Type:

Magnetic

Torpedo

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy